Motion
PL5090-010-0201-12.7

BOSTON GEAR
PL5090-010-0201-12.7

10:1 Reduction, 10:1 Ratio
MI ITEM #09439039
MFR #PL5090-010-0201-12.7
List Price$5,126.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL5090-010-0201-12.7

10:1 Reduction, 10:1 Ratio
MI ITEM #09439039
MFR #PL5090-010-0201-12.7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,126.99/each for your price

Overview

Mfr description
PL5090-010-0201-12.7 PRECISION GEAR HEAD

Specifications

  • Ratio
    10:1
  • Country of Origin
    Taiwan
  • Reduction
    10:1
  • Case Size
    090
  • Nominal Ratio
    10:1
  • Series
    PL5090
  • Manufacturer Catalog Number
    P00525
  • Manufacturer Upc Number
    884107073484
  • UPC_NO
    884107073484
  • Weight
    3.3248 kg, 7.33 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought