Motion
PL5090-010-0501-19.0

BOSTON GEAR
PL5090-010-0501-19.0

10:1 Ratio
MI ITEM #09439042
MFR #PL5090-010-0501-19.0
Price$4,421.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL5090-010-0501-19.0

10:1 Ratio
MI ITEM #09439042
MFR #PL5090-010-0501-19.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,421.97/each

Specifications

Dimensions

  • Case Size
    090
  • Ratio
    10:1
  • Weight
    3.3248 kg, 7.33 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P00530
  • Manufacturer Upc Number
    884107073538
  • UPC_NO
    884107073538

Overview

Mfr description
PL5090-010-0501-19.0 PRECISION GEAR HEAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought