Specifications
Dimensions
- Weight19.31 lb, 8.7589 kg
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP00600
- Manufacturer Upc Number884107074238
- UPC_NO884107074238
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)