Specifications
Dimensions
- Weight16.9644 kg, 37.4 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP00624
- Manufacturer Upc Number884107074474
- UPC_NO884107074474
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)