Specifications
Dimensions
- Center Distance1.75 in
- Input Size0.6250 in
- Output Size0.8750 in
- Ratio30:1
Details
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- LubricationNo Lube
- Mounting TypeHorizontal Base – Top Mount
- Output DirectionRight Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- Series700
- UPC_NO884107081687
Overview
Mfr description
718A-30-J WORM SPEED REDUCER