Specifications
Dimensions
- NEMA / IEC Frame Size56C
- Ratio180:1
Details
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Upc Number884107083278
- MountingFoot Mounted
- Mounting TypeFoot
- Output TypeHollow
- ReductionTriple
- Series800BR
- Standards MetAGMA