Specifications
Dimensions
- Case Size718
- Center Distance1.7500 in
- Input Size0.6250 in
- Manufacturer Reducer Size718
- NEMA / IEC Frame Size56C
- Nominal Ratio10:1
- Output Size1.0000 in
- Ratio10:1
- Weight27.1 lbs, 12.29 kg
Details
- Bushing KitP16
- Case IncludedYes
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Catalog NumberH02478
- Mounting TypeBostMount Bracket – Right Mount
- Output DirectionDouble
- Output TypeHollow
- Paint TypeStainless BostKleen Paint
- ReductionSingle Reduction
- SeriesHF700
- Standard Base KitKit B5
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)