Overview
Mfr description
PL2042-005-KS-S-0211-09.5 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP00690
- Manufacturer Upc Number884107085739
- UPC_NO884107085739
- Weight0.499 kg, 1.10 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data