Specifications
Dimensions
- Weight1.3154 kg, 2.9 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP00716
- Manufacturer Upc Number884107085999
- UPC_NO884107085999
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)