Specifications
Dimensions
- Weight2.9 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP00753
- Manufacturer Upc Number884107086361
- UPC_NO884107086361
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)