Overview
Mfr description
PL2090-003-KS-S-4030101-19.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP00827
- Manufacturer Upc Number884107087108
- UPC_NO884107087108
- Weight3.724 kg, 8.21 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data