Motion
PL2090-003-KS-S-0301-12.7

BOSTON GEAR
PL2090-003-KS-S-0301-12.7

PL2090-003-KS-S-0301-12.7 PRECISION
Mi Item #09439341
MFR #PL2090-003-KS-S-0301-12.7
Price$9,452.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL2090-003-KS-S-0301-12.7

PL2090-003-KS-S-0301-12.7 PRECISION
Mi Item #09439341
MFR #PL2090-003-KS-S-0301-12.7

Mfr description
PL2090-003-KS-S-0301-12.7 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,452.57/each

Specifications

Dimensions

  • Case Size
    090
  • Weight
    3.724 kg, 8.21 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P00857
  • Manufacturer Upc Number
    884107087405
  • UPC_NO
    884107087405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)