Motion
PL2090-003-KS-S-0503-19.0

BOSTON GEAR
PL2090-003-KS-S-0503-19.0

03:1 Reduction, 3:1 Ratio, 19 mm Input Size
MI ITEM #09439343
MFR #PL2090-003-KS-S-0503-19.0
Price$9,452.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL2090-003-KS-S-0503-19.0

03:1 Reduction, 3:1 Ratio, 19 mm Input Size
MI ITEM #09439343
MFR #PL2090-003-KS-S-0503-19.0

Mfr description
PL2090-003-KS-S-0503-19.0 PRECISION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,452.57/each

Specifications

Dimensions

  • Case Size
    090
  • Input Size
    19 mm
  • Ratio
    3:1
  • Weight
    3.724 kg, 8.21 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P00882
  • Manufacturer Upc Number
    884107087658
  • Reducer Type
    Planetary
  • Reduction
    03:1
  • Series
    PL2000
  • UPC_NO
    884107087658

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)