Specifications
Dimensions
- Weight6.8855 kg, 15.18 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP00955
- Manufacturer Upc Number884107088389
- UPC_NO884107088389
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)