Specifications
Dimensions
- Weight9.2079 kg, 20.30 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP00968
- Manufacturer Upc Number884107088518
- UPC_NO884107088518
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)