Specifications
Dimensions
- Weight13.6712 kg, 30.14 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01023
- Manufacturer Upc Number884107089065
- UPC_NO884107089065
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)