Specifications
Dimensions
- Weight16.5652 kg, 36.52 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01056
- Manufacturer Upc Number884107089393
- UPC_NO884107089393
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)