Motion
PL5090-010-0303-14.0

BOSTON GEAR
PL5090-010-0303-14.0

10:1 Reduction, 10:1 Ratio
MI ITEM #09439455
MFR #PL5090-010-0303-14.0
List Price$5,126.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL5090-010-0303-14.0

10:1 Reduction, 10:1 Ratio
MI ITEM #09439455
MFR #PL5090-010-0303-14.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,126.99/each for your price

Overview

Mfr description
PL5090-010-0303-14.0 PRECISION GEARHEAD

Specifications

  • Ratio
    10:1
  • Actual Ratio
    10:1
  • Country of Origin
    Taiwan
  • Reduction
    10:1
  • Case Size
    090
  • Nominal Ratio
    10:1
  • Series
    PL5090
  • Manufacturer Catalog Number
    P01208
  • Manufacturer Upc Number
    884107092874
  • UPC_NO
    884107092874
  • Weight
    3.3248 kg, 7.33 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text