Motion
HMF726-7.5ZT-B7-G

BOSTON GEAR
HMF726-7.5ZT-B7-G

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, Left Hand Output
MI ITEM #09439486
MFR #HMF726-7.5ZT-B7-G
Price$5,434.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMF726-7.5ZT-B7-G

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Hollow Output, Left Hand Output
MI ITEM #09439486
MFR #HMF726-7.5ZT-B7-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,434.74/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    7.5:1
  • Ratio
    7.5:1
  • Weight
    70 lbs, 31.75 kg

Details

  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    D00491
  • Output Direction
    Left Hand
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7

Overview

Mfr description
HMF726-7.5ZT-B7-G SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought