Specifications
Dimensions
- Weight28.1953 kg, 62.16 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01206
- Manufacturer Upc Number884107098524
- UPC_NO884107098524
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)