Motion
SBKCFWC732B-100EP-B5-GS

BOSTON GEAR
SBKCFWC732B-100EP-B5-GS

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, IEC 100 B5 Frame
MI ITEM #09439663
MFR #SBKCFWC732B-100EP-B5-GS
Price$9,422.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCFWC732B-100EP-B5-GS

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output, IEC 100 B5 Frame
MI ITEM #09439663
MFR #SBKCFWC732B-100EP-B5-GS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,422.09/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • NEMA / IEC Frame Size
    IEC 100 B5
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    89.1 lbs, 40.415 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Style
    IEC Flange
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H03207
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700

Overview

Mfr description
SBKCFWC732B-100EP-B5-GS WASHDOWN WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought