Motion
SBKCSF726V-40KP-B7-JS1

BOSTON GEAR
SBKCSF726V-40KP-B7-JS1

40:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, Right Hand Output
MI ITEM #09439682
MFR #SBKCSF726V-40KP-B7-JS1
Your Price$4,132.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCSF726V-40KP-B7-JS1

40:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, Right Hand Output
MI ITEM #09439682
MFR #SBKCSF726V-40KP-B7-JS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,132.92/each(List $4,959.51)

Overview

Mfr description
SBKCSF726V-40KP-B7-JS1 WASHDOWN WORM

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    40:1
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text