Overview
Mfr description
PL6100-010-KS-S-0202-19.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01223
- Manufacturer Upc Number884107101231
- UPC_NO884107101231
- Weight6.949 kg, 15.32 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data