Motion
HMF1-4K-B5-B5

BOSTON GEAR
HMF1-4K-B5-B5

Helical Ratio Multiplier - 4:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, 56C Input Frame Size, C-Face Quill Output, 0.6250 in Output Size, 56C Output Frame Size, 1.45 hp @ 1750 rpm Max HP, 437 rpm Output
MI ITEM #09439752
MFR #HMF1-4K-B5-B5
Price$1,522.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMF1-4K-B5-B5

Helical Ratio Multiplier - 4:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, 56C Input Frame Size, C-Face Quill Output, 0.6250 in Output Size, 56C Output Frame Size, 1.45 hp @ 1750 rpm Max HP, 437 rpm Output
MI ITEM #09439752
MFR #HMF1-4K-B5-B5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,522.49/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    Size 1
  • NEMA / IEC Frame Size
    56C
  • Output Frame Size
    56C
  • Output Size
    0.6250 in
  • Ratio
    4:1
  • Service Factor
    1.0

Details

  • Housing Material
    Cast Iron Gray Paint
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog
  • Max Input Horsepower
    1.45 hp @ 1750 rpm
  • Output RPM
    437 rpm
  • Output Torque
    203 in/lb
  • Output Type
    C-Face Quill
  • Overhung Load Capacity
    315 lb
  • Series
    HMF
  • UPC_NO
    884107120638

Overview

Mfr description
HMF1-4K-B5-B5 HELICAL MULTIPLIER SZ1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought