Motion
HMF2-3K-B5-B7

BOSTON GEAR
HMF2-3K-B5-B7

Helical Ratio Multiplier - 3:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, 56C Input Frame Size, C-Face Quill Output, 0.8750 in Output Size, 140TC Output Frame Size, 9.48 hp @ 1750 rpm Max HP, 583 rpm Output
MI ITEM #09439759
MFR #HMF2-3K-B5-B7
List Price$2,030.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMF2-3K-B5-B7

Helical Ratio Multiplier - 3:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, 56C Input Frame Size, C-Face Quill Output, 0.8750 in Output Size, 140TC Output Frame Size, 9.48 hp @ 1750 rpm Max HP, 583 rpm Output
MI ITEM #09439759
MFR #HMF2-3K-B5-B7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,030.33/each for your price

Overview

Mfr description
HMF2-3K-B5-B7 HELICAL MULTIPLIER SZ2

Specifications

  • Max Input Horsepower
    9.48 hp @ 1750 rpm
  • Ratio
    3:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Frame Size
    140TC
  • Output Type
    C-Face Quill
  • Output Size
    0.8750 in
  • Output RPM
    583 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Torque
    944 in/lb
  • Service Factor
    1.0
  • Overhung Load Capacity
    750 lb
  • Manufacturer Reducer Size
    Size 2
  • Housing Material
    Cast Iron Gray Paint
  • Series
    HMF
  • Manufacturer Catalog
  • UPC_NO
    884107120744
  • Lubrication
    Klubersynth UH1 6-460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text