Motion
HMF3-2K-B11-B11

BOSTON GEAR
HMF3-2K-B11-B11

Helical Ratio Multiplier - 2:1 Ratio, C-Face Quill Input, 1.3750 in Input Size, 210TC Input Frame Size, C-Face Quill Output, 1.3750 in Output Size, 210TC Output Frame Size, 15.38 hp @ 1750 rpm Max HP, 875 rpm Output
MI ITEM #09439766
MFR #HMF3-2K-B11-B11
Your Price$2,045.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMF3-2K-B11-B11

Helical Ratio Multiplier - 2:1 Ratio, C-Face Quill Input, 1.3750 in Input Size, 210TC Input Frame Size, C-Face Quill Output, 1.3750 in Output Size, 210TC Output Frame Size, 15.38 hp @ 1750 rpm Max HP, 875 rpm Output
MI ITEM #09439766
MFR #HMF3-2K-B11-B11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,045.19/each(List $2,454.23)

Overview

Mfr description
HMF3-2K-B11-B11 HELICAL MULTIPLIER SZ3

Specifications

  • Max Input Horsepower
    15.38 hp @ 1750 rpm
  • Ratio
    2:1
  • Input Type
    C-Face Quill
  • Input Size
    1.3750 in
  • Output Frame Size
    210TC
  • Output Type
    C-Face Quill
  • Output Size
    1.3750 in
  • Output RPM
    875 rpm
  • NEMA / IEC Frame Size
    210TC
  • Output Torque
    1075 in/lb
  • Service Factor
    1.0
  • Overhung Load Capacity
    1135 lb
  • Manufacturer Reducer Size
    Size 3
  • Housing Material
    Cast Iron Gray Paint
  • Series
    HMF
  • Manufacturer Catalog
  • UPC_NO
    884107120898
  • Lubrication
    Klubersynth UH1 6-460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text