Specifications
Dimensions
- Weight16.7149 kg, 36.85 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01229
- Manufacturer Upc Number884107121345
- UPC_NO884107121345
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)