Motion
HFWC726L-150-B5-H-P20

BOSTON GEAR
HFWC726L-150-B5-H-P20

HFWC726 D/R Red. 150:1 Ratio, "L" Bostmount Output Bracket, Hollow Assy
Mi Item #09439805
MFR #HFWC726L-150-B5-H-P20
Price$6,881.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC726L-150-B5-H-P20

HFWC726 D/R Red. 150:1 Ratio, "L" Bostmount Output Bracket, Hollow Assy
Mi Item #09439805
MFR #HFWC726L-150-B5-H-P20

Mfr description
HFWC726L-150-B5-H-P20 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,881.74/each

Specifications

Dimensions

  • Center Distance
    2.62 in
  • Output Size
    1.2500 in
  • Ratio
    150:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107121840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)