Motion
HFWC726X400B5HP15

BOSTON GEAR
HFWC726X400B5HP15

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 0.9375 in Output Size, 56C Frame
MI ITEM #09439830
MFR #HFWC726X400B5HP15
List Price$6,882.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC726X400B5HP15

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 0.9375 in Output Size, 56C Frame
MI ITEM #09439830
MFR #HFWC726X400B5HP15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,882.82/each for your price

Overview

Mfr description
HFWC726X400B5HP15 SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    400:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.5 hp
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    0.9375 in
  • NEMA / IEC Frame Size
    56C
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    H03488
  • Weight
    85 lbs, 38.56 kg
  • Nominal Ratio
    400:1
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text