Specifications
Dimensions
- Weight0.907 kg, 2.00 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01239
- Manufacturer Upc Number884107128580
- UPC_NO884107128580
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)