Motion
RF732-60KE-B11-G5

BOSTON GEAR
RF732-60KE-B11-G5

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 1.3750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output, 210TC/250UC Frame
Mi Item #09440091
MFR #RF732-60KE-B11-G5
Price$7,388.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF732-60KE-B11-G5

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 1.3750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output, 210TC/250UC Frame
Mi Item #09440091
MFR #RF732-60KE-B11-G5

Mfr description
RF732-60KE-B11-G5 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,388.22/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Input Size
    1.3750 in
  • NEMA / IEC Frame Size
    210TC/250UC
  • Output Size
    1.3750 in
  • Ratio
    60:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    RF700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)