Motion
SBKCS718-5KP-JS1

BOSTON GEAR
SBKCS718-5KP-JS1

5:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, Hollow Output, Right Hand Output
Mi Item #09440165
MFR #SBKCS718-5KP-JS1
Price$3,013.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCS718-5KP-JS1

5:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, Hollow Output, Right Hand Output
Mi Item #09440165
MFR #SBKCS718-5KP-JS1

Mfr description
SBKCS718-5KP-JS1 WASHDOWN WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,013.03/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    5:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)