Specifications
Dimensions
- Center Distance1.7500 in
- Input Size0.6250 in
- Output Size0.8750 in
- Ratio10:1
Details
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- LubricationKlubersynth UH1 6-460
- Mounting TypeNo Base
- Output DirectionLeft Hand
- Output TypeSolid
- Paint TypeStainless BostKleen Paint
- ReductionSingle Reduction
- Series700
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)