Motion
RFWC721B-100-B5-H

BOSTON GEAR
RFWC721B-100-B5-H

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.06 in Center Distance, C-Face Coupling Input, Solid Output, 1.0000 in Output Size, IEC 80 B5 Frame
MI ITEM #09440282
MFR #RFWC721B-100-B5-H
Price$5,915.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC721B-100-B5-H

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.06 in Center Distance, C-Face Coupling Input, Solid Output, 1.0000 in Output Size, IEC 80 B5 Frame
MI ITEM #09440282
MFR #RFWC721B-100-B5-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,915.77/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.06 in
  • Manufacturer Reducer Size
    721
  • NEMA / IEC Frame Size
    IEC 80 B5
  • Nominal Ratio
    100:1
  • Output Size
    1.0000 in
  • Ratio
    100:1
  • Weight
    48.1 lbs, 21.82 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Coupling
  • Manufacturer Catalog Number
    H04395
  • Output Type
    Solid
  • Series
    700
  • Suitable For Washdown Environment
    Yes
  • UPC_NO
    884107141718

Overview

Mfr description
RFWC721B-100-B5-H WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought