Specifications
Dimensions
- NEMA / IEC Frame Size56C
- Ratio28:1
Details
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Upc Number884107142005
- MountingOutput Flange
- Mounting TypeOutput Flange
- Output TypeHollow
- ReductionDouble
- Series800BR
- Standards MetAGMA
Overview
Mfr description
SBKSF832BRF-28K-B5-S-M3 WASHDOWN