Motion
HFWA72675ZTB5HP31

BOSTON GEAR
HFWA72675ZTB5HP31

75:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size
MI ITEM #09440342
MFR #HFWA72675ZTB5HP31
List Price$7,050.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA72675ZTB5HP31

75:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size
MI ITEM #09440342
MFR #HFWA72675ZTB5HP31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,050.68/each for your price

Overview

Mfr description
HFWA72675ZTB5HP31 SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    75:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.9375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text