Motion
FHMA738-40KEZT-B9-J1

BOSTON GEAR
FHMA738-40KEZT-B9-J1

40:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #09440352
MFR #FHMA738-40KEZT-B9-J1
Price$9,571.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMA738-40KEZT-B9-J1

40:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #09440352
MFR #FHMA738-40KEZT-B9-J1

Mfr description
FHMA738-40KEZT-B9-J1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,571.17/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Ratio
    40:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)