Motion
HFHMA724-125KZT-B5-H1-P23

BOSTON GEAR
HFHMA724-125KZT-B5-H1-P23

125:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09440377
MFR #HFHMA724-125KZT-B5-H1-P23
List Price$5,089.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMA724-125KZT-B5-H1-P23

125:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09440377
MFR #HFHMA724-125KZT-B5-H1-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,089.19/each for your price

Overview

Mfr description
HFHMA724-125KZT-B5-H1-P23 WORM SPEED

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    125:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    724
  • Manufacturer Catalog Number
    D00960
  • Weight
    56.1 lbs, 25.447 kg
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text