Specifications
Dimensions
- Case Size718
- Center Distance1.75 in
- Input Size0.6250 in
- Manufacturer Reducer Size718
- NEMA / IEC Frame Size56C
- Nominal Ratio40:1
- Output Size0.8750 in
- Ratio40:1
- Weight20.10 lbs, 9.12 kg
Details
- Bushing KitB5
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationNo Lube
- Manufacturer Catalog NumberH04622
- Mounting TypeHorizontal Base – Top Mount
- Output DirectionLeft Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- Series700
- UPC_NO884107145297
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)