Overview
Mfr description
PL5090-005-0801-24.0 PRECISION GEARHEAD
Specifications
- Ratio5:1
- Country of OriginTaiwan
- Reduction05:1
- Case Size090
- Nominal Ratio5:1
- SeriesPL5090
- Manufacturer Catalog NumberP01270
- Manufacturer Upc Number884107146850
- UPC_NO884107146850
- Weight7.33 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data