Motion
SBKCHF724-30KP-B5-HS1-P23-HUTWB58B-3

BOSTON GEAR
SBKCHF724-30KP-B5-HS1-P23-HUTWB58B-3

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09440566
MFR #SBKCHF724-30KP-B5-HS1-P23-HUTWB58B-3
List Price$5,582.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF724-30KP-B5-HS1-P23-HUTWB58B-3

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09440566
MFR #SBKCHF724-30KP-B5-HS1-P23-HUTWB58B-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,582.47/each for your price

Overview

Mfr description
SBKCHF724-30KP-B5-HS1-P23-HUTWB58B-3

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    724
  • Manufacturer Catalog Number
    D01012
  • Weight
    67.1 lbs, 30.436 kg
  • Nominal Ratio
    30:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought