Motion
SBKCHF726-40KP-B5-HS1-P23-GUTWBB-3

BOSTON GEAR
SBKCHF726-40KP-B5-HS1-P23-GUTWBB-3

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09440567
MFR #SBKCHF726-40KP-B5-HS1-P23-GUTWBB-3
List Price$6,490.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHF726-40KP-B5-HS1-P23-GUTWBB-3

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09440567
MFR #SBKCHF726-40KP-B5-HS1-P23-GUTWBB-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,490.26/each for your price

Overview

Mfr description
SBKCHF726-40KP-B5-HS1-P23-GUTWBB-3

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    D01013
  • Weight
    86.1 lbs, 39.05 kg
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text