Overview
Mfr description
PL6100-010-KS-S-0102-24.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01274
- Manufacturer Upc Number884107148601
- UPC_NO884107148601
- Weight6.949 kg, 15.32 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data