Motion
HFWC726L-900KZ-B5-H1-P24

BOSTON GEAR
HFWC726L-900KZ-B5-H1-P24

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #09440601
MFR #HFWC726L-900KZ-B5-H1-P24
List Price$7,252.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC726L-900KZ-B5-H1-P24

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #09440601
MFR #HFWC726L-900KZ-B5-H1-P24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,252.61/each for your price

Overview

Mfr description
HFWC726L-900KZ-B5-H1-P24 WORM SPEED

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    900:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Double
  • Series
    700
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    H04833
  • Weight
    67.1 lbs, 30.44 kg
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    900:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought