Motion
FWD721-100-B5-M

BOSTON GEAR
FWD721-100-B5-M

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, IEC 80B5 Frame
MI ITEM #09440649
MFR #FWD721-100-B5-M
Price$4,062.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWD721-100-B5-M

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, IEC 80B5 Frame
MI ITEM #09440649
MFR #FWD721-100-B5-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,062.63/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    F721
  • NEMA / IEC Frame Size
    IEC 80B5
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    35.1 lbs, 15.92 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H04897
  • Mounting Type
    Flange Mount
  • Output Type
    Solid
  • Series
    700
  • Suitable For Washdown Environment
    Yes

Overview

Mfr description
FWD721-100-B5-M WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought