Overview
Mfr description
BKSF862BRT-71K-B7-S-M1 WASHDOWN
Specifications
- Ratio71:1
- NEMA / IEC Frame Size140TC
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Output TypeHollow
- MountingTorque Arm
- ReductionDouble
- Standards MetAGMA
- Mounting TypeTorque Arm
- Manufacturer Upc Number884107150369
- Series800BR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data