Motion
FWC738-400E-B5-J

BOSTON GEAR
FWC738-400E-B5-J

400:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #09440758
MFR #FWC738-400E-B5-J
List Price$7,859.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC738-400E-B5-J

400:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #09440758
MFR #FWC738-400E-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,859.82/each for your price

Overview

Mfr description
FWC738-400E-B5-J WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    400:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text