Specifications
Dimensions
- Weight33.2299 kg, 73.26 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01279
- Manufacturer Upc Number884107151434
- UPC_NO884107151434
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)