Overview
Mfr description
PL5120-003-0301-24.0 PRECISION GEARHEAD
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01281
- Manufacturer Upc Number884107152684
- UPC_NO884107152684
- Weight6.949 kg, 15.32 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data