Motion
SBKCHQCWC730-100P-B5-HS-P24

BOSTON GEAR
SBKCHQCWC730-100P-B5-HS-P24

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.5000 in Output Size, Double Output, 100P Frame
MI ITEM #09440870
MFR #SBKCHQCWC730-100P-B5-HS-P24
List Price$9,885.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCHQCWC730-100P-B5-HS-P24

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.0000 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.5000 in Output Size, Double Output, 100P Frame
MI ITEM #09440870
MFR #SBKCHQCWC730-100P-B5-HS-P24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,885.07/each for your price

Overview

Mfr description
SBKCHQCWC730-100P-B5-HS-P24 WASHDOWN

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    100P
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Manufacturer Reducer Size
    730
  • Manufacturer Catalog Number
    H05129
  • Weight
    94.10 lbs, 42.68 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text